

€4.45/ pieceexcl. VAT
€5.38incl. VAT
Sold per: 10Min. order: 10
26 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CK |
Material | Aluminium |
Shape | Straight |
Connection 1 | Tubing O.D. 8mm |
Connection 2 | 3/8" BSPP(G) |
Nominal size | 19 mm |
Sealing | Sealing ring |
Wrench width | 19 mm |
Wrench width 2 | 14 mm |
Operating temperature | from -10 to 60 °C |