FESTO

FESTO Quick connector CK-3/8-PK-13 4097

  • ERIKS:23212472
  • Manufacturer:4052568018672
Image 1
Save to list

€10.77/ pieceexcl. VAT

€13.03incl. VAT

17 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CK
Material
Aluminium
Shape
Straight
Connection 1
Tubing I.D. 13 mm
Connection 2
3/8" BSPP(G)
Nominal size
24 mm
Sealing
Sealing ring
Wrench width
24 mm
Wrench width 2
24 mm
Operating temperature
from -10 to 60 °C