FESTO

FESTO Quick connector CK-1/8-PK-6 2028

  • ERIKS:23285893
  • Manufacturer:4052568008147
Image 1
Save to list

€2.92/ pieceexcl. VAT

€3.53incl. VAT

83 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CK
Material
Aluminium
Shape
Straight
Connection 1
Tubing O.D. 8mm
Connection 2
1/8" BSPP(G)
Nominal size
13 mm
Sealing
Sealing ring
Wrench width
13 mm
Wrench width 2
14 mm
Operating temperature
from -10 to 60 °C