

€2.15/ pieceexcl. VAT
€2.60incl. VAT
105 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CK |
Material | POM |
Shape | Straight |
Connection 1 | Tubing O.D. 6mm |
Connection 2 | 1/8" BSPP(G) |
Nominal size | 13 mm |
Sealing | Sealing edge |
Wrench width | 13 mm |
Wrench width 2 | 12 mm |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0 to 10 bar |