FESTO

FESTO Quick connector CK-1/4-PK-9-KU 6258

  • ERIKS:23212490
  • Manufacturer:4052568019587
Image 1
Save to list

€2.92/ pieceexcl. VAT

€3.53incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CK
Material
POM
Shape
Straight
Connection 1
Tubing I.D. 9 mm
Connection 2
1/4" BSPP(G)
Nominal size
17 mm
Sealing
Sealing edge
Wrench width
17 mm
Wrench width 2
19 mm
Operating temperature
from -10 to 60 °C
Operating pressure
from 0 to 10 bar