FESTO

FESTO Quick connector CK-1/4-PK-9 2031

  • ERIKS:23212372
  • Manufacturer:4052568008178
Image 1
Save to list

€5.88/ pieceexcl. VAT

€7.11incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CK
Material
Aluminium
Shape
Straight
Connection 1
Tubing I.D. 9 mm
Connection 2
1/4" BSPP(G)
Nominal size
17 mm
Sealing
Sealing ring
Wrench width
17 mm
Wrench width 2
19 mm
Operating temperature
from -10 to 60 °C