

€2.29/ pieceexcl. VAT
€2.77incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CK |
Material | POM |
Shape | Straight |
Connection 1 | Tubing O.D. 6mm |
Connection 2 | 1/4" BSPP(G) |
Nominal size | 17 mm |
Sealing | Sealing edge |
Wrench width | 17 mm |
Wrench width 2 | 12 mm |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0 to 10 bar |