

€16.26/ pieceexcl. VAT
€19.67incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | ACK |
Material | Aluminium |
Shape | Straight |
Connection 1 | Tubing I.D. 13 mm |
Connection 2 | 1/2" BSPP(G) |
Nominal size | 27 mm |
Sealing | Sealing ring |
Wrench width | 27 mm |
Wrench width 2 | 24 mm |
Operating temperature | from -10 to 60 °C |