FESTO

FESTO Quarter-turn actuator, DFPD-N-20-RP-90-RS60-F05-R3-C, 20 Valve size, F05 Flange, Anodised aluminium Housing

  • ERIKS:14171282
  • Manufacturer:4052568455231
Image 1
Save to list

€145.75/ pieceexcl. VAT

€176.36incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DFPD
Type
Quarter Turn Actuator
Motion Type
Quarter-turn actuator
Torque
14.7
Maximum angle of rotation
90 °
Temperature range
from -20 to 80 °C
Mounting
Any
Connection type
Flanged
Control
Single-acting
Material
Anodised aluminium
Standard
ISO 5211, VDI/VDE 3845 (NAMUR)
Operating pressure
from 2 to 8 bar
Port Size
1/8 NPT
Air consumption
0.8
Valve Size
20
Hole pattern
F05
Function
Single acting
Actuator Design
Rack and pinion
Operation temperature
from -20 to 80 °C
Shaft Connection
T11
Shaft material
High-alloy stainless steel
Housing material
Aluminum, anodized
Seal material
NBR
Weight
1423 g
ISO standard
ISO 5211
Direction of rotation
Clockwise closing
Operating Medium
Compressed air to ISO 8573-1:2010 [7:4:4]
Manufacturer ID
DFPD-N-20-RP-90-RS60-F05-R3-C
Construction size
20
Material cover
Aluminium die cast, coated
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Cushioning
Without