FESTO

FESTO Quarter-turn actuator, DFPD-40-RP-90-RS30-F04-R3-EP, 40 Valve size, F04 Flange, Aluminium, Powder-coated Housing

  • ERIKS:14171284
  • Manufacturer:4052568287535
Image 1
Save to list

€142.45/ pieceexcl. VAT

€172.36incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DFPD
Type
Quarter turn actuator
Motion Type
Quarter-turn actuator
Torque
14
Maximum angle of rotation
90 °
Temperature range
from -20 to 80 °C
Mounting
Any
Connection type
Flanged
Control
Single-acting
Material
Aluminium, powder-coated
Standard
ISO 5211, VDI/VDE 3845 (NAMUR)
Operating pressure
from 2 to 8 bar
Port Size
G1/8
Air consumption
1.5
Valve Size
40
Hole pattern
F04
Function
Single acting
Actuator Design
Rack and pinion
Operation temperature
from -20 to 80 °C
Shaft Connection
T11
Shaft material
High-alloy stainless steel
Housing material
Aluminium, powder-coated
Seal material
NBR
Weight
2087 g
ISO standard
ISO 5211
Direction of rotation
Clockwise closing
Operating Medium
Compressed air to ISO 8573-1:2010 [7:4:4]
Manufacturer ID
DFPD-40-RP-90-RS30-F04-R3-EP
Construction size
40
Material cover
Aluminium die cast, coated
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Cushioning
Without