FESTO

FESTO Quarter-turn actuator, DFPD-40-RP-90-RD-F0507-R3-EP, 40 Valve size, F0507 Flange, Aluminium, Powder-coated Housing

  • ERIKS:14171279
  • Manufacturer:4052568287375
Image 1
Save to list

€130.41/ pieceexcl. VAT

€157.80incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DFPD
Type
Quarter turn actuator
Motion Type
Quarter-turn actuator
Torque
38.3
Maximum angle of rotation
90 °
Temperature range
from -20 to 80 °C
Mounting
Any
Connection type
Flanged
Control
Double-acting
Material
Aluminium, powder-coated
Standard
ISO 5211, VDI/VDE 3845 (NAMUR)
Operating pressure
from 2 to 8 bar
Port Size
G1/8
Air consumption
3.4
Valve Size
40
Hole pattern
F0507
Function
Double acting
Actuator Design
Rack and pinion
Operation temperature
from -20 to 80 °C
Shaft Connection
T14
Shaft material
High-alloy stainless steel
Housing material
Aluminium, powder-coated
Seal material
NBR
Weight
1882 g
ISO standard
ISO 5211
Direction of rotation
Clockwise closing
Operating Medium
Compressed air to ISO 8573-1:2010 [7:4:4]
Manufacturer ID
DFPD-40-RP-90-RD-F0507-R3-EP
Construction size
40
Material cover
Aluminium die cast, coated
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Cushioning
Without