FESTO

FESTO Quarter-turn actuator, DFPD-240-RP-180-RD-F0710, 240 Valve size, F0710 Flange, Anodised aluminium Housing

  • ERIKS:14171367
  • Manufacturer:4052568442316
Image 1
Save to list

€559.90/ pieceexcl. VAT

€677.48incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DFPD
Type
Quarter turn actuator
Motion Type
Quarter-turn actuator
Torque
234.3
Maximum angle of rotation
180 °
Temperature range
from -20 to 80 °C
Mounting
Any
Connection type
Flanged
Control
Double-acting
Material
Anodised aluminium
Standard
ISO 5211, VDI/VDE 3845 (NAMUR)
Operating pressure
from 2 to 8 bar
Port Size
G1/4
Air consumption
25.7
Valve Size
240
Hole pattern
F0710
Function
Double acting
Actuator Design
Rack and pinion
Operation temperature
from -20 to 80 °C
Shaft Connection
T22
Shaft material
Steel, nickel-plated
Housing material
Aluminum, anodized
Seal material
NBR
Weight
12549 g
ISO standard
ISO 5211
Direction of rotation
Clockwise closing
Operating Medium
Compressed air to ISO 8573-1:2010 [7:4:4]
Manufacturer ID
DFPD-240-RP-180-RD-F0710
Construction size
240
Material cover
Aluminium die cast, coated
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Cushioning
Without