

€102.27/ pieceexcl. VAT
€123.75incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DFPD |
Type | Quarter turn actuator |
Motion Type | Quarter-turn actuator |
Torque | 20.1 |
Maximum angle of rotation | 90 ° |
Temperature range | from -20 to 80 °C |
Mounting | Any |
Connection type | Flanged |
Control | Double-acting |
Material | Aluminium, powder-coated |
Standard | ISO 5211, VDI/VDE 3845 (NAMUR) |
Operating pressure | from 2 to 8 bar |
Port Size | G1/8 |
Air consumption | 1.8 |
Valve Size | 20 |
Hole pattern | F04 |
Function | Double acting |
Actuator Design | Rack and pinion |
Operation temperature | from -20 to 80 °C |
Shaft Connection | T11 |
Shaft material | High-alloy stainless steel |
Housing material | Aluminium, powder-coated |
Seal material | NBR |
Weight | 1275 g |
ISO standard | ISO 5211 |
Direction of rotation | Clockwise closing |
Operating Medium | Compressed air to ISO 8573-1:2010 [7:4:4] |
Manufacturer ID | DFPD-20-RP-90-RD-F04-R3-EP |
Construction size | 20 |
Material cover | Aluminium die cast, coated |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Cushioning | Without |