FESTO

FESTO Pushbutton valve K-3-M5 3660

  • ERIKS:23209959
  • Manufacturer:4052568000486
Image 1
Save to list

€89.51/ pieceexcl. VAT

€108.31incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
K
Flow rate at 6 Bar
80 l/min
Port thread type
Metric
Port Size
M 5 mm
Operating pressure
from -0.95 to 8 bar
Function
3/2 closed, monostable
Construction size
2
Ambient temperature
from -10 to 60 °C
Housing material
Zinc die-casting
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [-:-:-]
Alternatives

€66.86/ pieceexcl. VAT

€80.90incl. VAT

Estimated delivery date - 10/11/2026