

€37.78/ pieceexcl. VAT
€45.71incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | FWSR |
Execution | Push-on flange |
Material | Aluminium alloy |
Suitable for diameter | 10 mm |
Weight | 12 g |