FESTO

FESTO Push-in Y-fitting, QSYLV-3/8-10, QSYLV Series, L-shaped, External thread BSPT (R), 3/8 Thread, 10 mm Tube OD

  • ERIKS:23212911
  • Manufacturer:4052568032784
Image 1
Quick Star Standard Push-In 360 Rotatable Y Fitting with Male Thread and External Hex.
Save to list

€8.75/ pieceexcl. VAT

€10.59incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSYLV
Type
Push-in Y-fitting
Manufacturer ID
QSYLV-3/8-10
Shape
L-shaped
Material
PBT
Tube Outside Diameter
10 mm
Thread type
External thread BSPT (R)
Thread Size
3/8
Nominal size
8 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed Air, Water
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Type of seal on screw-in stud
Coating
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Screw mounting
External hexagon
Weight
70 g
Alternatives

€9.82/ pieceexcl. VAT

€11.88incl. VAT

Estimated delivery date - 13/11/2026