FESTO

FESTO Push-in Y-fitting QSYL-3/8-12 153180

  • ERIKS:11630236
  • Manufacturer:4052568032647
Image 1
Quick Star Standard Push-In 360 Rotatable Y Fitting with Male Thread and External Hex.
Save to list

€7.47/ pieceexcl. VAT

€9.04incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSYL
Manufacturer ID
QSYL-3/8-12
Shape
Y-shape
Material
PBT
Tube Outside Diameter
12 mm
Thread type
External thread BSPT (R)
Thread Size
3/8
Nominal size
9.7 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Type of seal on screw-in stud
Coating
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Screw mounting
External hexagon
Weight
51 g
Alternatives
Product Image

FESTO Push-in Y-fitting QSYL-G3/8-12 186197

  • Eriks:11635506
  • Manufacturer:186197

€8.19/ pieceexcl. VAT

€9.91incl. VAT

Estimated delivery date - 13/11/2026