FESTO

FESTO Push-in Y-fitting QSYL-3/8-10 153179

  • ERIKS:11630235
  • Manufacturer:4052568032630
Image 1
Quick Star Standard Push-In 360 Rotatable Y Fitting with Male Thread and External Hex.
Save to list

€6.57/ pieceexcl. VAT

€7.95incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSYL
Manufacturer ID
QSYL-3/8-10
Shape
Y-shape
Material
PBT
Tube Outside Diameter
10 mm
Thread type
External thread BSPT (R)
Thread Size
3/8
Nominal size
9.2 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Type of seal on screw-in stud
Coating
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Screw mounting
External hexagon
Weight
43 g
Alternatives
Product Image

FESTO Push-in Y-fitting QSYL-G3/8-10 186196

  • Eriks:11635505
  • Manufacturer:186196

€7.14/ pieceexcl. VAT

€8.64incl. VAT

Estimated delivery date - 13/11/2026