FESTO

FESTO Push-in Y-fitting, QSY-M5-4, QS Series, Y-shape, External thread (M), M 5 Thread, 4 mm Tube OD

  • ERIKS:11637566
  • Manufacturer:4052568043049
Image 1
Quick Star Standard Push-In 360 Rotatable Y Fitting with Male Thread and External Hex.
Save to list

€4.07/ pieceexcl. VAT

€4.92incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QS
Type
Push-in Y-fitting
Manufacturer ID
QSY-M5-4
Shape
Y-shape
Material
PBT
Tube Outside Diameter
4 mm
Thread type
External thread (M)
Thread Size
M 5
Nominal size
2.4 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed Air, Water
Type of seal on screw-in stud
Sealing ring
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Material of threaded plug
Brass, Nickel-plated
Screw mounting
External hexagon
Weight
8 g