FESTO

FESTO Push-in Y-fitting, QSY-6H-4, QSY Series, Y-shape, 4 x 6 mm Tube OD

  • ERIKS:11629552
  • Manufacturer:4052568023867
Image 1
Quick Star Standard Push-In Reducing Y Connector with Sleeve.
Save to list

€5.35/ pieceexcl. VAT

€6.47incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSY
Type
Push-in Y-fitting
Manufacturer ID
QSY-6H-4
Shape
Y-shape
Material
PBT
Tube Outside Diameter Unequal
4 x 6 mm
Stem Outside Diameter
6 mm
Nominal size
2.3 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed Air, Water
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Weight
6.8 g