

€5.17/ pieceexcl. VAT
€6.26incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QSY |
Type | Push-in Y-fitting |
Manufacturer ID | QSY-4H |
Shape | Y-shape |
Material | PBT |
Tube Outside Diameter | 4 mm |
Stem Outside Diameter | 4 mm |
Nominal size | 1.6 mm |
Operating pressure | from -0.95 to 14 bar |
Operating temperature | from -10 to 80 °C |
Fluid | Compressed Air, Water |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | High alloy Stainless steel |
Weight | 6.5 g |