FESTO

FESTO Push-in Y-fitting, QSY-12H-10-B, QSY Series, Y-shape, 10 x 12 mm Tube OD

  • ERIKS:13381016
  • Manufacturer:4052568030308
Image 1
Save to list

€8.37/ pieceexcl. VAT

€10.13incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSY
Type
Push-in Y-fitting
Manufacturer ID
QSY-12H-10-B
Shape
Y-shape
Material
PBT
Tube Outside Diameter Unequal
10 x 12 mm
Stem Outside Diameter
12 mm
Nominal size
5.9 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed Air, Water
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Weight
22 g