FESTO

FESTO Push-in Y-fitting QSY-1/8-4 153138

  • ERIKS:11630226
  • Manufacturer:4052568032302
Image 1
Quick Star Standard Push-In 360 Rotatable Y Fitting with Male Thread and External Hex.
Save to list

€4.77/ pieceexcl. VAT

€5.77incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSY
Manufacturer ID
QSY-1/8-4
Shape
Y-shape
Material
PBT
Tube Outside Diameter
4 mm
Thread type
External thread BSPT (R)
Thread Size
1/8
Nominal size
3.1 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Type of seal on screw-in stud
Coating
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Screw mounting
External hexagon
Weight
13 g