FESTO

FESTO Push-in Y-fitting NPQP-Y-R14-Q4-FD-P10 133082

  • ERIKS:12525387
  • Manufacturer:4052568029654
Image 1
Save to list

€14.36/ pieceexcl. VAT

€17.38incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQP-Y
Manufacturer ID
NPQP-Y-R14-Q4-FD-P10
Shape
Y-shape
Material
PP
Tube Outside Diameter
4 mm
Thread type
External thread BSPT (R)
Thread Size
1/4
Nominal size
2 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from -20 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Grab ring material
High alloy steel, non-corrosive
Suitable for foods
Yes
Weight
7 g