FESTO

FESTO Push-in Y-fitting, NPQP-Y-Q10-Q8-FD-P10, NPQP Series, Y-shape, 8 x 12 mm Tube OD

  • ERIKS:12525443
  • Manufacturer:4052568030063
Image 1
Save to list

€18.04/ pieceexcl. VAT

€21.83incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQP
Type
Push-in Y-fitting
Manufacturer ID
NPQP-Y-Q10-Q8-FD-P10
Shape
Y-shape
Material
PP
Tube Outside Diameter Unequal
8 x 12 mm
Nominal size
6.5 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from -20 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Grab ring material
High alloy Stainless steel
Suitable for foods
Yes
Weight
16 g