

€93.65/ pieceexcl. VAT
€113.32incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRQS |
Type | Push-in Y-fitting |
Manufacturer ID | CRQSY-4 |
Shape | Y-shape |
Material | High alloy steel, non-corrosive |
Tube Outside Diameter | 4 mm |
Nominal size | 2 mm |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from -15 to 120 °C |
Fluid | Compressed Air, Water |
Seal material | FPM (FKM) |
Release sleeve material | High alloy Stainless steel |
Grab ring material | High alloy Stainless steel |
Suitable for foods | Yes |
Weight | 15 g |
€50.16/ pieceexcl. VAT
€60.69incl. VAT
Estimated delivery date - 17/11/2026