FESTO

FESTO Push-in Y-connector QSY-8H-B 133146

  • ERIKS:12606254
  • Manufacturer:4052568030254
Image 1
Save to list

€5.97/ pieceexcl. VAT

€7.22incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSY-H
Manufacturer ID
QSY-8H-B
Shape
Y-shape
Material
PBT
Tube Outside Diameter
8 mm
Stem Outside Diameter
8 mm
Nominal size
4.6 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Weight
13 g