

€4.42/ pieceexcl. VAT
€5.35incl. VAT
216 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QSY |
Manufacturer ID | QSY-6 |
Shape | Y-shape |
Material | PBT |
Tube Outside Diameter | 6 mm |
Nominal size | 3.6 mm |
Operating pressure | from -0.95 to 14 bar |
Operating temperature | from -10 to 80 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | High alloy steel, non-corrosive |
Weight | 11 g |