FESTO

FESTO Push-in Y-connector QSY-16-12 190708

  • ERIKS:11637578
  • Manufacturer:4052568043070
Image 1
Quick Star Standard Push-In Reducing Y Connector.
Save to list

€8.62/ pieceexcl. VAT

€10.43incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSY
Manufacturer ID
QSY-16-12
Shape
Y-shape
Material
PBT
Tube Outside Diameter
16 mm
Tube Outside Diameter Unequal
12 mm
Nominal size
7 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Weight
48 g