FESTO

FESTO Push-in Y-connector QSY-10-6 130611

  • ERIKS:11629529
  • Manufacturer:4052568023690
Image 1
Quick Star Standard Push-In Reducing Y Connector.
Save to list

€6.20/ pieceexcl. VAT

€7.50incl. VAT

Sold per: 10Min. order: 10

20 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSY
Manufacturer ID
QSY-10-6
Shape
Y-shape
Material
PBT
Tube Outside Diameter
10 mm
Tube Outside Diameter Unequal
6 mm
Nominal size
3.3 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Weight
19 g