FESTO

FESTO Push-in Y-connector QSMY-6 153372

  • ERIKS:23212792
  • Manufacturer:4052568034306
Image 1
Quick Star Mini Push-In Y Connector.
Save to list

€3.87/ pieceexcl. VAT

€4.68incl. VAT

Sold per: 10Min. order: 10

170 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSMY
Manufacturer ID
QSMY-6
Shape
Y-shape
Material
PBT
Tube Outside Diameter
6 mm
Nominal size
2.9 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Weight
5.5 g