FESTO

FESTO Push-in Y-connector NPQM-Y-Q12-E-P10 558802

  • ERIKS:12086511
  • Manufacturer:4052568055363
Image 1
Save to list

€7.13/ pieceexcl. VAT

€8.63incl. VAT

Sold per: 10Min. order: 10

60 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQM-Y
Manufacturer ID
NPQM-Y-Q12-E-P10
Shape
Y-shape
Material
Brass, Nickel-plated
Tube Outside Diameter
12 mm
Nominal size
11.5 mm
Operating pressure
from -0.95 to 16 bar
Operating temperature
from -20 to 70 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR