FESTO

FESTO Push-In X Connector, QSX-12, QS Series, X-shape, 12 mm Tube OD

  • ERIKS:11630290
  • Manufacturer:4052568033583
Image 1
Quick Star Standard Push-In Cross Connector.
Save to list

€8.94/ pieceexcl. VAT

€10.82incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QS
Type
Push-In X Connector
Manufacturer ID
QSX-12
Shape
X-shape
Material
PBT
Tube Outside Diameter
12 mm
Nominal size
7.5 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed Air, Water
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Weight
46 g