FESTO

FESTO Push-In T-fitting stainless steel NPQR-T-G14-Q8 8085694

  • ERIKS:14078759
  • Manufacturer:4052568454869
Image 1
Save to list

€43.56/ pieceexcl. VAT

€52.71incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQR-T
Manufacturer ID
NPQR-T-G14-Q8
Shape
T-shape
Material
High alloy steel, non-corrosive
Tube Outside Diameter
8 mm
Thread type
External thread BSPP (G)
Thread Size
1/4
Operating pressure
from -0.95 to 16 bar
Operating temperature
from -20 to 150 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
FPM (FKM)
Suitable for foods
Yes
Screw mounting
External hexagon