FESTO

FESTO Push-in T-fitting, QSTL-G3/8-12, QS Series, L-shaped, External thread BSPP (G), 3/8 Thread, 12 mm Tube OD

  • ERIKS:11635487
  • Manufacturer:4052568039806
Image 1
Quick Star Standard Push-In 360 Rotatable Tee Fitting with Male Thread and External Hex.
Save to list

€9.92/ pieceexcl. VAT

€12.00incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QS
Type
Push-in T-fitting
Manufacturer ID
QSTL-G3/8-12
Shape
L-shaped
Material
PBT
Tube Outside Diameter
12 mm
Thread type
External thread BSPP (G)
Thread Size
3/8
Nominal size
10 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed Air, Water
Type of seal on screw-in stud
Sealing ring
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Material of threaded plug
Brass, Nickel-plated
Screw mounting
External hexagon
Weight
48 g