FESTO

FESTO Push-in T-fitting QSTL-G1/8-4 186168

  • ERIKS:11635479
  • Manufacturer:4052568039721
Image 1
Quick Star Standard Push-In 360 Rotatable Tee Fitting with Male Thread and External Hex.
Save to list

€4.19/ pieceexcl. VAT

€5.07incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSTL
Manufacturer ID
QSTL-G1/8-4
Shape
T-shape
Material
PBT
Tube Outside Diameter
4 mm
Thread type
External thread BSPP (G)
Thread Size
1/8
Nominal size
2.8 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Sealing ring
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Screw mounting
External hexagon
Weight
15 g