FESTO

FESTO Push-in T-fitting, QSTL-3/8-10, QSTL Series, T-shape, External thread BSPT (R), 3/8 Thread, 10 mm Tube OD

  • ERIKS:23212831
  • Manufacturer:4052568032173
Image 1
Quick Star Standard Push-In 360 Rotatable Tee Fitting with Male Thread and External Hex.
Save to list

€7.47/ pieceexcl. VAT

€9.04incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSTL
Type
Push-in T-fitting
Manufacturer ID
QSTL-3/8-10
Shape
T-shape
Material
PBT
Tube Outside Diameter
10 mm
Thread type
External thread BSPT (R)
Thread Size
3/8
Nominal size
8.3 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed Air, Water
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Type of seal on screw-in stud
Coating
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Material of threaded plug
Brass, Nickel-plated
Screw mounting
External hexagon
Weight
42 g
Alternatives

€8.22/ pieceexcl. VAT

€9.95incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026