FESTO

FESTO Push-in T-fitting QSTL-1/4-6 153119

  • ERIKS:23212829
  • Manufacturer:4052568032128
Image 1
Save to list

€4.64/ pieceexcl. VAT

€5.61incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSTL
Manufacturer ID
QSTL-1/4-6
Shape
T-shape
Material
PBT
Tube Outside Diameter
6 mm
Thread type
External thread BSPT (R)
Thread Size
1/4
Nominal size
4.3 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Type of seal on screw-in stud
Coating
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Screw mounting
External hexagon
Weight
22 g