FESTO

FESTO Push-in T-fitting, QSTF-G1/4-10, QS Series, L-shaped, External thread BSPP (G), 1/4 Thread, 10 mm Tube OD

  • ERIKS:11635514
  • Manufacturer:4052568040093
Image 1
Quick Star Standard Push-In 360 Rotatable Tee Fitting with Male and Female Thread.
Save to list

€7.02/ pieceexcl. VAT

€8.49incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QS
Type
Push-in T-fitting
Manufacturer ID
QSTF-G1/4-10
Shape
L-shaped
Material
PBT
Tube Outside Diameter
10 mm
Thread type
External thread BSPP (G)
Thread Size
1/4
Nominal size
7 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed Air, Water
Type of seal on screw-in stud
Sealing ring
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Material of threaded plug
Brass, Nickel-plated
Screw mounting
External hexagon
Weight
47 g