FESTO

FESTO Push-in T-fitting QST-V0-G1/4-8 186339

  • ERIKS:11635643
  • Manufacturer:4052568041250
Image 1
Quick Star Flame-Retardant Push-In Tee Fitting with Male Thread and External Hex.
Save to list

€15.52/ pieceexcl. VAT

€18.78incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QST-V0
Manufacturer ID
QST-V0-G1/4-8
Shape
T-shape
Material
PBT, glass fiber reïnforced
Tube Outside Diameter
8 mm
Thread type
External thread BSPP (G)
Thread Size
1/4
Nominal size
6 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from 0 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Type of seal on screw-in stud
Sealing ring
Material of threaded plug
Brass, Nickel-plated
Anti-spark model
Yes
Screw mounting
External hexagon
Weight
32 g