FESTO

FESTO Push-in T-fitting, QST-V0-G1/4-10, QS-V0 Series, T-shape, External thread BSPP (G), 1/4 Thread, 10 mm Tube OD

  • ERIKS:11635644
  • Manufacturer:4052568041267
Image 1
Quick Star Flame-Retardant Push-In Tee Fitting with Male Thread and External Hex.
Save to list

€19.48/ pieceexcl. VAT

€23.57incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QS-V0
Type
Push-in T-fitting
Manufacturer ID
QST-V0-G1/4-10
Shape
T-shape
Material
PBT, glass fiber reïnforced
Tube Outside Diameter
10 mm
Thread type
External thread BSPP (G)
Thread Size
1/4
Nominal size
8 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from 0 to 60 °C
Fluid
Compressed Air, Water
Type of seal on screw-in stud
Sealing ring
Seal material
NBR
Release sleeve material
PBT
Grab ring material
High alloy Stainless steel
Material of threaded plug
Brass, Nickel-plated
Material of threaded seal
Aluminium PBT
Anti-spark model
Yes
Screw mounting
External hexagon
Weight
37 g