

€12.41/ pieceexcl. VAT
€15.02incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QS-V0 |
Type | Push-in T-fitting |
Manufacturer ID | QST-V0-6 |
Shape | T-shape |
Material | PBT, glass fiber reïnforced |
Tube Outside Diameter | 6 mm |
Nominal size | 4.8 mm |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from 0 to 60 °C |
Fluid | Compressed Air, Water |
Seal material | NBR |
Release sleeve material | PBT |
Grab ring material | High alloy Stainless steel |
Anti-spark model | Yes |
Weight | 14 g |