FESTO

FESTO Push-in T-fitting, QST-V0-10, QS-V0 Series, T-shape, 10 mm Tube OD

  • ERIKS:11631611
  • Manufacturer:4052568035846
Image 1
Quick Star Flame-Retardant Push-In Tee Connector.
Save to list

€16.19/ pieceexcl. VAT

€19.59incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QS-V0
Type
Push-in T-fitting
Manufacturer ID
QST-V0-10
Shape
T-shape
Material
PBT, glass fiber reïnforced
Tube Outside Diameter
10 mm
Nominal size
8.1 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from 0 to 60 °C
Fluid
Compressed Air, Water
Seal material
NBR
Release sleeve material
PBT
Grab ring material
High alloy Stainless steel
Anti-spark model
Yes
Weight
27 g