FESTO

FESTO Push-in T-fitting QST-1/8-6 153107

  • ERIKS:11346174
  • Manufacturer:4052568025151
Image 1
Save to list

€4.07/ pieceexcl. VAT

€4.92incl. VAT

Sold per: 10Min. order: 10

168 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QST
Manufacturer ID
QST-1/8-6
Shape
T-shape
Material
PBT
Tube Outside Diameter
6 mm
Thread type
External thread BSPT (R)
Thread Size
1/8
Nominal size
4.2 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Type of seal on screw-in stud
Coating
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Screw mounting
External hexagon
Weight
14 g
Alternatives
Product Image

FESTO Push-in T-fitting QST-G1/8-8 186160

  • Eriks:11635471
  • Manufacturer:186160

€5.82/ pieceexcl. VAT

€7.04incl. VAT

9 In stock - Estimated delivery date 09/11/2026