FESTO

FESTO Push-in T-fitting QST-1/2-16 153116

  • ERIKS:23212818
  • Manufacturer:4052568032098
Image 1
Quick Star Standard Push-In 360 Rotatable Tee Fitting with Male Thread and External Hex.
Save to list

€14.71/ pieceexcl. VAT

€17.80incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QST
Manufacturer ID
QST-1/2-16
Shape
T-shape
Material
PBT
Tube Outside Diameter
16 mm
Thread type
External thread BSPT (R)
Thread Size
1/2
Nominal size
13 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Type of seal on screw-in stud
Coating
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Screw mounting
External hexagon
Weight
93 g
Alternatives
Product Image

FESTO Push-in T-fitting QST-G1/2-16 186167

  • Eriks:11635478
  • Manufacturer:186167

€16.71/ pieceexcl. VAT

€20.22incl. VAT

Estimated delivery date - 10/11/2026