FESTO

FESTO Push-in T-fitting QST-1/2-12 153115

  • ERIKS:23212817
  • Manufacturer:4052568032081
Image 1
Quick Star Standard Push-In 360 Rotatable Tee Fitting with Male Thread and External Hex.
Save to list

€10.74/ pieceexcl. VAT

€13.00incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QST
Manufacturer ID
QST-1/2-12
Shape
T-shape
Material
PBT
Tube Outside Diameter
12 mm
Thread type
External thread BSPT (R)
Thread Size
1/2
Nominal size
10.3 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Type of seal on screw-in stud
Coating
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Screw mounting
External hexagon
Weight
72 g
Alternatives
Product Image

FESTO Push-in T-fitting QST-G1/2-12 186166

  • Eriks:11635477
  • Manufacturer:186166

€11.69/ pieceexcl. VAT

€14.14incl. VAT

1 In stock - Estimated delivery date 06/11/2026