FESTO

FESTO Push-in T-fitting QSMTL-M5-6 153363

  • ERIKS:11630317
  • Manufacturer:4052568034214
Image 1
Quick Star Mini Push-In Tee 360 Rotatable Fitting with Male Thread and External Hex.
Save to list

€4.15/ pieceexcl. VAT

€5.02incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSMTL
Manufacturer ID
QSMTL-M5-6
Shape
T-shape
Material
PBT
Tube Outside Diameter
6 mm
Thread type
External thread (M)
Thread Size
M 5
Nominal size
1.7 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Pre-coated thread
Polytetrafluoroethylene (PTFE)
Type of seal on screw-in stud
Sealing ring
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Screw mounting
External hexagon
Weight
5.7 g