FESTO

FESTO Push-in T-fitting, NPQP-T-R18-Q4-FD-P10, NPQP Series, T-shape, External thread BSPT (R), 1/8 Thread, 4 mm Tube OD

  • ERIKS:12525373
  • Manufacturer:4052568029548
Image 1
Save to list

€13.52/ pieceexcl. VAT

€16.36incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQP
Type
Push-in T-fitting
Manufacturer ID
NPQP-T-R18-Q4-FD-P10
Shape
T-shape
Material
PP
Tube Outside Diameter
4 mm
Thread type
External thread BSPT (R)
Thread Size
1/8
Nominal size
2 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from -20 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Grab ring material
High alloy Stainless steel
Suitable for foods
Yes
Screw mounting
External hexagon
Weight
6 g