FESTO

FESTO Push-in T-fitting, NPQM-T-Q6-S6-P10, NPQM Series, T-shape, 6 mm Tube OD

  • ERIKS:12086504
  • Manufacturer:4052568055295
Image 1
Save to list

€4.61/ pieceexcl. VAT

€5.58incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQM
Type
Push-in T-fitting
Manufacturer ID
NPQM-T-Q6-S6-P10
Shape
T-shape
Material
Brass, Nickel-plated
Tube Outside Diameter
6 mm
Stem Outside Diameter
6 mm
Nominal size
5 mm
Operating pressure
from -0.95 to 16 bar
Operating temperature
from -20 to 70 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR
Weight
24.5 g