FESTO

FESTO Push-in T-fitting, CQT-28, CQ Series, T-shape, 28 mm Tube OD

  • ERIKS:11638764
  • Manufacturer:4052568080600
Image 1
Save to list

€36.29/ pieceexcl. VAT

€43.91incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CQ
Type
Push-in T-fitting
Manufacturer ID
CQT-28
Shape
T-shape
Material
POM
Tube Outside Diameter
28 mm
Nominal size
24.9 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from -25 to 70 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Release sleeve material
POM
Grab ring material
High alloy Stainless steel
Suitable for foods
Yes
Weight
152 g